Shop All Splicing Connectors
Te Connectivity
Splice Solis Butt 4/0
Mfr # 36960
Zoro # G705885305
product price: $23.99
/ea
Sold in multiples of 5 for $119.95
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter .869 in
- Barrel Inside Diameter .635 in
- Splice Type Butt Splice
- Material Thickness .105 in
- Wire Insulation Support Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 36960
- Zoro # G705885305
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Outside Diameter | .869 in |
Barrel Inside Diameter | .635 in |
Details
Splice Type | Butt Splice |
Material Thickness | .105 in |
Wire Insulation Support | Without |
Military Category | No |
Contact Plating Material | Tin |
Terminal & Splice Style | Splice |
Serrated | No |
Product Type | Splice |
Plating Material | Tin |
Insulated | No |
Contact Plating Thickness | 100µin |
Splice Material | Copper |
Splice Features | Sight Hole |
Sealable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100Ft Extension Cord, 12 Gauge, Power Indicator Lighted, 4PK (EXT 100 12/3 LT)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- GEARED2GOLF RP1067EG Strut 4 Hole Straight Splice Plate (GE881890)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- CORNING Splicing Resin, 292mL (80611166069)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- Te Connectivity Splicing Connectors