Shop All Splicing Connectors
Te Connectivity
Splice Solis Butt 4
Mfr # 320238
Zoro # G705885367
product price: $5.25
/ea
Sold in multiples of 20 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter .463 in
- Contact Plating Material Tin
- Splice Material Copper
- Terminal & Splice Style Splice
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320238
- Zoro # G705885367
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Outside Diameter | .463 in |
Barrel Inside Diameter | .296 in |
Details
Contact Plating Material | Tin |
Splice Material | Copper |
Terminal & Splice Style | Splice |
Product Type | Splice |
Splice Features | Sight Hole |
Contact Plating Thickness | 100µin |
Wire Insulation Support | Without |
Insulated | No |
Military Category | No |
Serrated | No |
Plating Material | Tin |
Splice Type | Butt Splice |
Material Thickness | .073 in |
Sealable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- 3M Replacement for 3M 94788 (94788 3M)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- Te Connectivity Splicing Connectors