Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT 3/0
Mfr # 36959
Zoro # G500975614
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter .775 in
- Military Category No
- Splice Features Sight Hole
- Serrated No
- Barrel Inside Diameter .565 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 36959
- Zoro # G500975614
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Outside Diameter | .775 in |
Barrel Inside Diameter | .565 in |
Details
Military Category | No |
Splice Features | Sight Hole |
Serrated | No |
Product Type | Splice |
Terminal & Splice Style | Splice |
Material Thickness | .094 in |
Plating Material | Tin |
Splice Material | Copper |
Splice Type | Butt Splice |
Wire Insulation Support | Without |
Contact Plating Thickness | 100µin |
Contact Plating Material | Tin |
Insulated | No |
Sealable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-25)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- SQUARE D Panelboard Cover, Flush (NC38F)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- Te Connectivity Splicing Connectors