Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT 2
Mfr # 322246
Zoro # G800975512
product price: $13.79
/ea
Sold in multiples of 125 for $1,723.75
$1,723.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter .539 in
- Wire Insulation Support Without
- Plating Material Tin
- Insulated No
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322246
- Zoro # G800975512
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Outside Diameter | .539 in |
Barrel Inside Diameter | .37 in |
Details
Wire Insulation Support | Without |
Plating Material | Tin |
Insulated | No |
Contact Plating Material | Tin |
Terminal & Splice Style | Splice |
Sealable | No |
Product Type | Splice |
Splice Material | Copper |
Military Category | No |
Splice Type | Butt Splice |
Material Thickness | .073 in |
Splice Features | Sight Hole |
Serrated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 10A (20PX02ID)
- IDEAL Shrink Tubing, 1.1in ID, Black, 6in, PK5 (46-351)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MU14BCHTK)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- GARDNER BENDER Tap Splice, 16 to 14 AWG Wire, Blue (10-100)
- Te Connectivity Splicing Connectors