Shop All Splicing Connectors
Te Connectivity
SPLICE SOLIS BUTT 16-14
Mfr # 8-330368-1
Zoro # G700976718
product price: $2.29
/ea
Sold in multiples of 300 for $687.00
$687.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .567 in
- Wire Size 16 to 14 AWG
- Outside Diameter .165 in
- Operating Temperature Range 170°C
- Heavy Duty No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-330368-1
- Zoro # G700976718
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .567 in |
Wire Size | 16 to 14 AWG |
Outside Diameter | .165 in |
Inside Diameter (Recovered) | .085 in |
Barrel Inside Diameter | .085 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle Wallplate Wht (80455-00W)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- LITHONIA LIGHTING Wireless Occupancy Snsor Kit, 450 sq. ft. (SPODMR WR WH K1)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 2.13 in. L, Black (54810)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- Te Connectivity Splicing Connectors