Shop All Splicing Connectors
Te Connectivity
SPLICE S-MINI/AMVAR 0098TPCUBR
Mfr # 63621-2
Zoro # G700976817
product price: $0.12
/ea
Sold in multiples of 25000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .08 in
- Wire/Cable Type Magnet Wire
- Splice Capacity 3
- Splice Type Thru or Pigtail Splice
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63621-2
- Zoro # G700976817
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .08 in |
Crimp Width | .042 in |
Details
Wire/Cable Type | Magnet Wire |
Splice Capacity | 3 |
Splice Type | Thru or Pigtail Splice |
Contact Plating Material | Tin |
Terminal & Splice Style | Splice |
Operating Voltage | 250 V |
Plating Material | Tin |
Sealable | No |
Heavy Duty | No |
Product Type | Splice |
Serrated | Yes |
Wire Insulation Support | Without |
Number of Serrations | 2 |
Barrel Type | Open Barrel |
Insulated | No |
Strip Orientation | Side Feed |
Material Thickness | .01 in |
Splice Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- SIGMA ELECTRIC CONN STR LIQ TITE 1"" MI (45762)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- Te Connectivity Wire Connectors & Disconnects