Shop All Splicing Connectors
Te Connectivity
Splice, Receptacle, Faston, .250 Series Wire Size : 22-10
Mfr # 321235
Zoro # G305885309
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serrated Yes
- Terminal & Splice Style Splice
- Housing Material PVC
- Product Type Splice
- CSA Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 321235
- Zoro # G305885309
- Country of Origin United States
- Category Splicing Connectors
Details
Serrated | Yes |
Terminal & Splice Style | Splice |
Housing Material | PVC |
Product Type | Splice |
CSA Certified | Yes |
Insulated | Yes |
Sealable | No |
Plating Material | Unplated |
Splice Capacity | 1 |
Splice Material | Brass |
Insulation Material | Vinyl |
RU (UL Component Program) | Approved |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB8)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- CORNING Splicing Resin, 292mL (80611166069)
- Te Connectivity Splicing Connectors