Shop All Splicing Connectors
Te Connectivity
SPLICE PG PARA 22-16
Mfr # 34131
Zoro # G100975922
Sold in multiples of 5000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Wire Insulation Diameter (Max) .12 in
- Sealable No
- Splice Material Copper
- Splice Type Parallel Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 34131
- Zoro # G100975922
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .12 in |
Details
Color | Red |
Sealable | No |
Splice Material | Copper |
Splice Type | Parallel Splice |
Support Style | Insulation Support |
Terminal & Splice Style | Splice |
Operating Temperature Range | 90°C |
Plating Material | Tin |
Insulation Sleeve Material | Vinyl |
Serrated | Yes |
Military Category | No |
Insulated | Yes |
Product Type | Splice |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- Te Connectivity Wire Connectors & Disconnects