Shop All Splicing Connectors
Te Connectivity
SPLICE PG PARA 16-14
Mfr # 34133
Zoro # G800975901
product price: $0.46
/ea
Sold in multiples of 250 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Wire Insulation Diameter (Max) .14 in
- Contact Plating Material Tin
- Serrated Yes
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34133
- Zoro # G800975901
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .14 in |
Details
Color | Blue |
Contact Plating Material | Tin |
Serrated | Yes |
Splice Material | Copper |
Support Style | Insulation Support |
Splice Type | Parallel Splice |
Military Category | No |
Product Type | Splice |
Operating Temperature Range | 90°C |
Insulation Sleeve Material | Vinyl |
Plating Material | Tin |
Insulated | Yes |
Terminal & Splice Style | Splice |
Sealable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- MIDWEST FASTENER 16 WG to 14 WG Uninsulated Butt Connectors 1 12PK (67028)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- Te Connectivity Wire Connectors & Disconnects