Shop All Splicing Connectors
Te Connectivity
SPLICE PG PARA 12-10
Mfr # 34135
Zoro # G500976086
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Contact Plating Material Tin
- Terminal & Splice Style Splice
- Support Style Insulation Support
- Serrated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34135
- Zoro # G500976086
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .2 in |
Details
Color | Yellow |
Contact Plating Material | Tin |
Terminal & Splice Style | Splice |
Support Style | Insulation Support |
Serrated | Yes |
Military Category | No |
Insulated | Yes |
Sealable | No |
Splice Material | Copper |
Insulation Sleeve Material | Vinyl |
Product Type | Splice |
Plating Material | Tin |
Splice Type | Parallel Splice |
Operating Temperature Range | 90°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 100 pk (10-141M)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- Te Connectivity Wire Connectors & Disconnects