Shop All Splicing Connectors
Te Connectivity
SPLICE PG BUTT 26-22
Mfr # 321026
Zoro # G400975745
product price: $0.34
/ea
Sold in multiples of 350 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Splice Type Butt Splice
- Insulated Yes
- Support Style Insulation Support
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321026
- Zoro # G400975745
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .08 in |
Details
Color | Yellow |
Splice Type | Butt Splice |
Insulated | Yes |
Support Style | Insulation Support |
Contact Plating Material | Tin |
Product Type | Splice |
Plating Material | Tin |
Splice Material | Copper |
Military Category | No |
Serrated | Yes |
Terminal & Splice Style | Splice |
Sealable | No |
Insulation Sleeve Material | Vinyl |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 60A, 600V AC (OTS60)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- Te Connectivity Splicing Connectors