Shop All Splicing Connectors
Te Connectivity
Splice Pg Butt 16-14
Mfr # 34068
Zoro # G805885342
product price: $0.42
/ea
Sold in multiples of 10000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Wire Size 16 to 14 AWG
- Wire Insulation Diameter (Max) .14 in
- Contact Plating Material Tin
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34068
- Zoro # G805885342
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 16 to 14 AWG |
Wire Insulation Diameter (Max) | .14 in |
Details
Color | Blue |
Contact Plating Material | Tin |
Plating Material | Tin |
Splice Type | Butt Splice |
Support Style | Insulation Support |
Splice Material | Copper |
Insulation Sleeve Material | Vinyl |
Military Category | No |
Sealable | No |
Terminal & Splice Style | Splice |
Insulated | Yes |
Product Type | Splice |
Serrated | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- TAYMAC WALLPLATE TOGGLE COVR 1G (19734)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-415)
- Te Connectivity Splicing Connectors