Shop All Splicing Connectors
Te Connectivity
Splice N Ce 22-10
Mfr # 35653
Zoro # G505885284
product price: $0.34
/ea
Sold in multiples of 350 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 to 10 AWG
- Military Category No
- Wire Insulation Diameter (Max) .375 in
- Wire Insulation Support Without
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 35653
- Zoro # G505885284
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 22 to 10 AWG |
Wire Insulation Diameter (Max) | .375 in |
Details
Military Category | No |
Wire Insulation Support | Without |
Insulated | Yes |
Terminal & Splice Style | Splice |
Sealable | No |
Product Type | Splice |
Contact Plating Material | Tin |
Plating Material | Tin |
Splice Material | Copper |
Marking | ECN |
Splice Type | Closed End |
Operating Temperature Range | 105°C |
Serrated | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- Te Connectivity Wire Connectors & Disconnects