Shop All Splicing Connectors
This Product is Discontinued
Te Connectivity
Splice Kits, 12 - 4/0 AWG, Blk, 1000V, 9.5"L (Discontinued)
Mfr # CPGI-WWG-GELWRP18/4250UL
Zoro # G3722485
This Product is Discontinued
Key Features
- Wire Range 12 to 4/0 AWG
- Material Polymer Splice with Silicone Jacket
- Temp. Range -40 Degrees F to 221 Degrees F
- Color Black
- Max. Voltage 1,000 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-GELWRP18/4250UL
- Zoro # G3722485
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 9.5 in |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 4/0 AWG |
For Wire Size | 1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG |
Details
Item | Splice Kit |
Wire Range | 12 to 4/0 AWG |
Material | Polymer Splice with Silicone Jacket |
Temp. Range | -40 Degrees F to 221 Degrees F |
Color | Black |
Max. Voltage | 1,000 V |
Max. Temp. | 221 Degrees F |
Voltage Rating | 1000V |
Standards | UL/CSA Listed |
Termination Style | Splice |
Minimum Operating Temperature | -40 Degrees F |
Special Features | Moisture Seal |
Maximum Operating Temperature | 221 Degrees F |
For Wire Type | Motor Lead Cable, Pool Wire, Power Cables |
Compatible with Product Type | Motor Connections, Pool Wiring, Power Cables |
Resistance Properties | Corrosion-Resistant |
Maximum Voltage | 1,000 V |
RoHS Compliant | Yes |
Description
Splice Kit, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 4/0 AWG, RoHS Compliant Yes, Standards CSA Listed, UL Listed, Termination Style Splice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.