Shop All Splicing Connectors
Te Connectivity
SPLICE IS 1600-4100 .0126 BR
Mfr # 60806-1
Zoro # G500975584
product price: $0.16
/ea
Sold in multiples of 12000 for $1,920.00
$1,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .45 in
- Wire Size 1600 to 4100 CMA
- Insulated Yes
- Wire Insulation Diameter (Max) .145 in
- Sealable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60806-1
- Zoro # G500975584
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .45 in |
Wire Size | 1600 to 4100 CMA |
Wire Insulation Diameter (Max) | .145 in |
Details
Insulated | Yes |
Sealable | No |
Support Style | Insulation Support |
Terminal & Splice Style | Splice |
Product Type | Splice |
Wire/Cable Type | Solid, Stranded |
Barrel Type | Open Barrel |
Heavy Duty | No |
Wire Insulation Support | With |
Material Thickness | .012 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8WB)
- QUICKCABLE 100A Power Fuse (509300-2001)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- Te Connectivity Wire Connectors & Disconnects