Shop All Splicing Connectors
Te Connectivity
SPLICE COPALUM BUTT 8
Mfr # 277156-1
Zoro # G400975530
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type Aluminum
- Contact Plating Material Nickel
- Contact Plating Thickness 100µin
- Sealable Yes
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 277156-1
- Zoro # G400975530
- Country of Origin United States
- Category Splicing Connectors
Details
Wire/Cable Type | Aluminum |
Contact Plating Material | Nickel |
Contact Plating Thickness | 100µin |
Sealable | Yes |
Terminal & Splice Style | Splice |
Splice Type | Butt Splice |
Product Type | Splice |
Splice Material | Copper |
Serrated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- Te Connectivity Splicing Connectors