Shop All Splicing Connectors
Te Connectivity
SPLICE COPALUM BUTT 4
Mfr # 277158-1
Zoro # G600975477
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Splice Type Butt Splice
- Product Type Splice
- Contact Plating Material Nickel
- Wire/Cable Type Copper
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 277158-1
- Zoro # G600975477
- Country of Origin United States
- Category Splicing Connectors
Details
Splice Type | Butt Splice |
Product Type | Splice |
Contact Plating Material | Nickel |
Wire/Cable Type | Copper |
Terminal & Splice Style | Splice |
Serrated | No |
Splice Material | Copper |
Sealable | Yes |
Contact Plating Thickness | 100µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 5.0 Lbs, 1571' Length, 0.0343" Diameter, 200°C, Natural (20H200)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- MIDWEST FASTENER 12 WG to 10 WG Uninsulated Butt Connectors 1 12PK (67031)
- JONARD TOOLS Fusion Splicer Cleaning Kit (TK-285)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- Te Connectivity Splicing Connectors