Shop All Splicing Connectors
Te Connectivity
SPLICE CE ECON 22-16
Mfr # 1-330021-0
Zoro # G300974749
Sold in multiples of 7500 for $4,425.00
$4,425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .825 in
- Outside Diameter .25 in
- Barrel Inside Diameter (Min) .149 in
- Plating Material Tin
- Operating Temperature Range 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-330021-0
- Zoro # G300974749
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .825 in |
Outside Diameter | .25 in |
Barrel Inside Diameter (Min) | .149 in |
Wire Insulation Diameter (Max) | .265 in |
Inside Diameter (Recovered) | .108 in |
Details
Plating Material | Tin |
Operating Temperature Range | 105°C |
Wire Insulation Support | Without |
Marking | ECV |
Discrete Wire Type | Solid or Stranded |
Heavy Duty | No |
Insulation Material | PVC |
Military Category | No |
Sealable | No |
Barrel Type | Closed Barrel |
Splice Material | Steel |
Contact Plating Material | Tin |
Terminal & Splice Style | Splice |
Insulated | Yes |
Product Type | Splice |
Operating Voltage | 600 V |
Splice Type | Closed End |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- ABB Long-Barrel Splice, 3.75 in. L, Blue (54816)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 10PK (67944)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- Te Connectivity Splicing Connectors