Shop All Splicing Connectors
Te Connectivity
SPLICE CE 22-16
Mfr # 330021
Zoro # G200975563
product price: $0.32
/ea
Sold in multiples of 300 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .825 in
- Wire Size 22 to 16 AWG
- Outside Diameter .25 in
- Terminal & Splice Style Splice
- Barrel Type Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 330021
- Zoro # G200975563
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .825 in |
Wire Size | 22 to 16 AWG |
Outside Diameter | .25 in |
Inside Diameter (Recovered) | .108 in |
Barrel Inside Diameter (Min) | .149 in |
Wire Insulation Diameter (Max) | .265 in |
Details
Terminal & Splice Style | Splice |
Barrel Type | Closed Barrel |
Insulated | Yes |
Insulation Material | PVC |
Product Type | Splice |
Operating Temperature Range | 105°C |
Military Category | No |
Plating Material | Tin |
Heavy Duty | No |
Splice Type | Closed End |
Sealable | No |
Splice Material | Steel |
Wire Insulation Support | Without |
Contact Plating Material | Tin |
Marking | ECV |
Operating Voltage | 600 V |
Discrete Wire Type | Solid or Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Compressn Connector, One Hole, 2/0 AWG (4820F)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- ICM Universal O-Ring for HIP Splice (HIPOY)
- Te Connectivity Wire Connectors & Disconnects