Shop All Splicing Connectors
Te Connectivity
SPLICE CE 22-14
Mfr # 36964
Zoro # G800975680
product price: $0.20
/ea
Sold in multiples of 450 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Plating Material Tin
- Wire Size (CMA) (CMA) 509 to 5180
- Wire Insulation Diameter (Max) 4.75 mm [ .187 in ]
- Military Category No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 36964
- Zoro # G800975680
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (CMA) (CMA) | 509 to 5180 |
Wire Insulation Diameter (Max) | 4.75 mm [ .187 in ] |
Wire Size (AWG) (AWG) | 22 to 14 |
Wire Size (mm²) (mm²) | .3 to 2 |
Details
Color | Purple |
Plating Material | Tin |
Military Category | No |
Marking | VS |
Splice Material | Copper |
Contact Plating Material | Tin |
Sealed | No |
Splice Type | Closed End |
Insulated Wire Support | No |
Serrated | No |
Insulated | Yes |
Product Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- ANCOR 230615 Grade Electrical Splice Connector (3003.5716)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- Te Connectivity Splicing Connectors