Shop All Splicing Connectors
Te Connectivity
SPLICE CE 22-12
Mfr # 53234-1
Zoro # G100975458
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Splice
- Wire Insulation Support Without
- Insulated Yes
- Contact Plating Material Tin
- Splice Type Closed End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 53234-1
- Zoro # G100975458
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .36 in |
Details
Product Type | Splice |
Wire Insulation Support | Without |
Insulated | Yes |
Contact Plating Material | Tin |
Splice Type | Closed End |
Serrated | No |
Sealable | No |
Splice Material | Copper |
Terminal & Splice Style | Splice |
Military Category | No |
Marking | ECV |
Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NC/1NC, Red (9001KR8P1RH25)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- Te Connectivity Splicing Connectors