Shop All Splicing Connectors
Te Connectivity
Splice Ce 22-10
Mfr # 321519
Zoro # G505885321
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Wire Size 12 to 10 AWG
- Military Category No
- Contact Plating Material Tin
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 321519
- Zoro # G505885321
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 12 to 10 AWG |
Details
Color | Purple |
Military Category | No |
Contact Plating Material | Tin |
Product Type | Splice |
Plating Material | Tin |
Splice Type | Closed End |
Sealable | No |
Insulated | Yes |
Splice Material | Copper |
Marking | ECV |
Terminal & Splice Style | Splice |
Serrated | No |
Wire Insulation Support | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- AMERICAN GRANBY SK Compression Splice Kit, 14 to 10 AWG Wire (SK2)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- ANCOR Ancor 12-10 AWG Nylon Single Crimp Butt Connector - 100-Pack (220120)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- Te Connectivity Splicing Connectors