Shop All Splicing Connectors
Te Connectivity
SPLICE CE 22-10
Mfr # 2-321519-2
Zoro # G800975109
product price: $0.71
/ea
Sold in multiples of 1500 for $1,065.00
$1,065.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Insulated Yes
- Splice Material Copper
- Contact Plating Material Tin
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-321519-2
- Zoro # G800975109
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .36 in |
Details
Color | Purple |
Insulated | Yes |
Splice Material | Copper |
Contact Plating Material | Tin |
Terminal & Splice Style | Splice |
Splice Type | Closed End |
Wire Insulation Support | Without |
Product Type | Splice |
Sealable | No |
Serrated | No |
Military Category | No |
Plating Material | Tin |
Marking | ECV |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26984)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 15A, 300V AC, Non-Indicating (JJN-15)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- OMNISPORTS Inline Cable Splice Kit with IP67 Waterproof 10-Conductor (OM4235123)
- DARE Splicing Sleeves (DP4-5/10)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- Te Connectivity Wire Connectors & Disconnects