Shop All Splicing Connectors
Te Connectivity
SPLICE CE 18-8
Mfr # 320788
Zoro # G800975468
Sold in multiples of 80 for $127.20
$127.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Serrated No
- Insulated Yes
- Product Type Splice
- Wire Insulation Support Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 320788
- Zoro # G800975468
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .5 in |
Details
Color | Green |
Serrated | No |
Insulated | Yes |
Product Type | Splice |
Wire Insulation Support | Without |
Plating Material | Unplated |
Military Category | No |
Marking | ECV |
Terminal & Splice Style | Splice |
Splice Material | Copper |
Sealable | No |
Contact Plating Material | Tin |
Splice Type | Closed End |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK1ARCNL2)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- Te Connectivity Splicing Connectors