Shop All Wire Terminals
Te Connectivity
SPLICE BUTT S-M TERMINYL 8
Mfr # 324658
Zoro # G200927258
product price: $45.95
/ea
Sold in multiples of 100 for $4,595.00
$4,595.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 mm²
- Insulation Type Nylon
- Insulation Color Red
- Overall Length 2.171 in
- Wire Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324658
- Zoro # G200927258
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.171 in |
Barrel Inside Dia. | 0.26 to 0.34 in |
Details
Wire Range | 8 mm² |
Insulation Type | Nylon |
Insulation Color | Red |
Wire Type | Stranded |
Seam | Closed Barrel |
Terminal Type | Butt Splice |
Item | Splice |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Features | Wire Insulation Support |
Connection Material | Copper |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- GARDNER BENDER Terminal Ring 12-10Awg No10 (20-106)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- Te Connectivity Wire Terminals