Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PVF2 PIDG 22-16
Mfr # 696427-1
Zoro # G000976531
Sold in multiples of 65 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Pre-Insulated
- Overall Length 1.265 in
- Support Style Insulation Support
- Terminal & Splice Style Splice
- Wire Insulation Diameter (Max) .125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 696427-1
- Zoro # G000976531
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.265 in |
Wire Insulation Diameter (Max) | .125 in |
Barrel Inside Diameter (Min) | .129 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MARINCO 5378 Marinco 20A 125V 2P 3W Flanged Inlet (5378)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MU14BCHTK)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- Te Connectivity Wire Connectors & Disconnects