Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PVF2 PIDG 16-14
Mfr # 53549-1
Zoro # G700975667
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serrated Yes
- Product Type Splice
- Plating Material Tin-Lead
- Splice Type Butt Splice
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53549-1
- Zoro # G700975667
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Barrel Inside Diameter (Min) | .085 in |
Details
Serrated | Yes |
Product Type | Splice |
Plating Material | Tin-Lead |
Splice Type | Butt Splice |
Insulated | Yes |
Insulation Sleeve Material | PVF2 |
Terminal & Splice Style | Splice |
Insulation Support Sleeve Material | Copper |
Splice Material | Copper |
Sealable | No |
Contact Plating Material | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- INTERMATIC Hour Meter, 24VAC, 60 Hz, DIN Rail Mount (UWZ48V-24U)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- Te Connectivity Wire Connectors & Disconnects