Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PVF2 PIDG 12-10
Mfr # 8-53550-2
Zoro # G600977020
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Product Type Splice
- Wire Size (AWG) (AWG) 12 to 10
- Serrated Yes
- Plating Material Tin-Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-53550-2
- Zoro # G600977020
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (AWG) (AWG) | 12 to 10 |
Barrel Inside Diameter (Min) | 3.28 mm [ .129 in ] |
Wire Size (CMA) (CMA) | 5180 to 13100 |
Wire Size (mm²) (mm²) | 3 to 6 |
Details
Color | Natural |
Product Type | Splice |
Serrated | Yes |
Plating Material | Tin-Lead |
Splice Type | Butt Splice |
Insulated | Yes |
Insulation Support Sleeve Material | Copper |
Splice Material | Copper |
Insulation Sleeve Material | PVF2 |
Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E005)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- DARE Splicing Sleeves (DP4-5/10)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- Te Connectivity Splicing Connectors