Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PVF2 PIDG 12-10
Mfr # 53550-1
Zoro # G700975674
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Sleeve Material PVF2
- Product Type Splice
- Terminal & Splice Style Splice
- Insulation Support Sleeve Material Copper
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53550-1
- Zoro # G700975674
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Barrel Inside Diameter (Min) | .129 in |
Details
Insulation Sleeve Material | PVF2 |
Product Type | Splice |
Terminal & Splice Style | Splice |
Insulation Support Sleeve Material | Copper |
Splice Material | Copper |
Splice Type | Butt Splice |
Insulated | Yes |
Plating Material | Tin-Lead |
Sealable | No |
Serrated | Yes |
Contact Plating Material | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN5)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- Te Connectivity Splicing Connectors