Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PIDG 16-14; TAPE
Mfr # 2-320562-3
Zoro # G400974830
product price: $1.35
/ea
Sold in multiples of 2500 for $3,375.00
$3,375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue - Transluscent
- Wire Size 16 to 14 AWG
- Contact Plating Material Tin
- Plating Material Tin
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-320562-3
- Zoro # G400974830
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 16 to 14 AWG |
Wire Insulation Diameter (Max) | .15 in |
Details
Color | Blue - Transluscent |
Contact Plating Material | Tin |
Plating Material | Tin |
Splice Material | Copper |
Support Style | Insulation Support |
Insulated | Yes |
Insulation Sleeve Material | Nylon |
Sealable | No |
Military Category | Yes |
Serrated | Yes |
Splice Type | Butt Splice |
Product Type | Splice |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOR Bare Copper Wire, Bright, 12 AWG, 0.08" Diameter, 50' Length (F12)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- INFINITE INTERNATIONAL 10 - 12 Butt Splice, 10PK (164433)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- Te Connectivity Wire Connectors & Disconnects