Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PIDG 16-14
Mfr # 8-320562-2
Zoro # G400975875
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue - Transluscent
- Splice Type Butt Splice
- Wire Insulation Diameter (Max) .15 in
- Contact Plating Material Tin
- Military Category No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-320562-2
- Zoro # G400975875
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter (Max) | .15 in |
Details
Color | Blue - Transluscent |
Splice Type | Butt Splice |
Contact Plating Material | Tin |
Military Category | No |
Splice Material | Copper |
Product Type | Splice |
Serrated | Yes |
Insulation Sleeve Material | Nylon |
Sealable | No |
Insulated | Yes |
Support Style | Insulation Support |
Plating Material | Tin |
Terminal & Splice Style | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- CAROL 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (02609.15T.05)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- Te Connectivity Splicing Connectors