Shop All Splicing Connectors
Te Connectivity
SPLICE BUTT PIDG 12-10/16-14
Mfr # 327638
Zoro # G700975681
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Pre-Insulated
- Color Yellow - Translucent
- Overall Length 1.656 in
- Outside Diameter .222 in
- Operating Voltage 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 327638
- Zoro # G700975681
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.656 in |
Outside Diameter | .222 in |
Barrel Inside Diameter | .171 in |
Inside Diameter (Recovered) | .085 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- LOWELL Power Strip 15A 7outlet (ACS-1507)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- Te Connectivity Wire Connectors & Disconnects