Shop All Splicing Connectors
Te Connectivity
SPLICE AMVAR 3000-7000 020BR
Mfr # 62001-1
Zoro # G800975772
Sold in multiples of 20000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Crimp Width .14 in
- Heavy Duty No
- Barrel Type Open Barrel
- Operating Voltage 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62001-1
- Zoro # G800975772
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Crimp Width | .14 in |
Details
Heavy Duty | No |
Barrel Type | Open Barrel |
Operating Voltage | 250 V |
Terminal & Splice Style | Splice |
Product Type | Splice |
Splice Material | Brass |
Strip Orientation | End Feed |
Splice Capacity | 3 |
Contact Plating Material | Unplated |
Sealable | No |
Serrated | Yes |
Material Thickness | .02 in |
Plating Material | Unplated |
Number of Serrations | 7 |
Wire Insulation Support | Without |
Wire/Cable Type | Magnet Wire |
Splice Type | Pigtail Splice |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32AA)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- Te Connectivity Wire Connectors & Disconnects