Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER PARA 600MCM
Mfr # 324452
Zoro # G000975732
product price: $19.15
/ea
Sold in multiples of 250 for $4,787.50
$4,787.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.21 in
- Wire Size 550000 to 650000 CMA
- Sealable No
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324452
- Zoro # G000975732
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.21 in |
Wire Size | 550000 to 650000 CMA |
Barrel Inside Diameter (Min) | 1.085 in |
Wire Size (CMA) | 600 kcmil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 15A, 600V AC, Indicating (A6D15R)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- WAGO Push-In Connector, Gray, 0.73", 600V (2773-408)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- Te Connectivity Wire Connectors & Disconnects