Shop All Splicing Connectors
Te Connectivity
Splice Ampower Para 400Mcm
Mfr # 324450
Zoro # G905885341
Sold in multiples of 5 for $73.75
$73.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.02 in
- Wire Size 375000 to 450000 CMA
- Agency/Standard Number E13288
- Wire Size (CMA) 400 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324450
- Zoro # G905885341
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.02 in |
Wire Size | 375000 to 450000 CMA |
Wire Size (CMA) | 400 kcmil |
Barrel Inside Diameter (Min) | .886 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-750SP-BLACK)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- Te Connectivity Splicing Connectors