Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER PARA 300MCM
Mfr # 324448
Zoro # G600975699
product price: $12.99
/ea
Sold in multiples of 500 for $6,495.00
$6,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length .89 in
- Wire Size 275000 to 325000 CMA
- Plating Material Tin
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324448
- Zoro # G600975699
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .89 in |
Wire Size | 275000 to 325000 CMA |
Wire Size (CMA) | 300 kcmil |
Barrel Inside Diameter (Min) | .768 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- DARE Splicing Sleeves (DP4-5/10)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- Te Connectivity Splicing Connectors