Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER PARA 3/0
Mfr # 324445
Zoro # G400975660
product price: $10.85
/ea
Sold in multiples of 1000 for $10,850.00
$10,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length .71 in
- Wire Size 3/0 AWG
- Wire Insulation Support Without
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324445
- Zoro # G400975660
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .71 in |
Wire Size | 3/0 AWG |
Barrel Inside Diameter (Min) | .586 in |
Details
Color | Gray |
Wire Insulation Support | Without |
Splice Material | Copper |
Accessory Type | Splice |
Terminal & Splice Style | Splice |
Contact Plating Material | Tin |
Agency/Standard Number | E13288 |
Insulated | No |
Discrete Wire Type | Stranded |
Plating Material | Tin |
Sealable | No |
Serrated | No |
Splice Configuration | Single to Multiple |
Barrel Style | Standard |
Barrel Type | Closed Barrel |
Termination Method | Crimp |
Contact Plating Thickness | 150µin |
Splice Type | Parallel Splice |
Agency/Standard | UL |
Wire/Cable Type | Copper |
Product Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- GARDNER BENDER Terminals/Disconnects/Butt Splices (TK-40)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- Te Connectivity Wire Connectors & Disconnects