Shop All Splicing Connectors
Te Connectivity
Splice Ampower Para 1000Mcm
Mfr # 324456
Zoro # G105885288
Sold in multiples of 2 for $83.30
$83.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.5 in
- Wire Size 950000 to 1125000 CMA
- Terminal & Splice Style Splice
- Agency/Standard UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324456
- Zoro # G105885288
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.5 in |
Wire Size | 950000 to 1125000 CMA |
Barrel Inside Diameter (Min) | 1.4 in |
Details
Color | Gray |
Terminal & Splice Style | Splice |
Agency/Standard | UL |
Contact Plating Thickness | 150µin |
Product Type | Splice |
Sealable | No |
Accessory Type | Splice |
Barrel Style | Standard |
Splice Type | Parallel Splice |
Splice Configuration | Single to Multiple |
Contact Plating Material | Tin |
Barrel Type | Closed Barrel |
Serrated | No |
Plating Material | Tin |
Wire Insulation Support | Without |
Insulated | No |
Wire/Cable Type | Copper |
Termination Method | Crimp |
Discrete Wire Type | Stranded |
Agency/Standard Number | E13288 |
Splice Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, Aluminum (PT2X2ALU3)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 1 Pole, 120V AC (BQ1B030)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11547)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- Te Connectivity Splicing Connectors