Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER PARA 1/0
Mfr # 324443
Zoro # G100975557
Sold in multiples of 2000 for $17,780.00
$17,780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length .58 in
- Wire Size 1/0 AWG
- Barrel Type Closed Barrel
- Accessory Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324443
- Zoro # G100975557
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .58 in |
Wire Size | 1/0 AWG |
Barrel Inside Diameter (Min) | .468 in |
Details
Color | Gray |
Barrel Type | Closed Barrel |
Accessory Type | Splice |
Splice Configuration | Single to Multiple |
Agency/Standard Number | E13288 |
Wire/Cable Type | Copper |
Splice Material | Copper |
Discrete Wire Type | Stranded |
Contact Plating Thickness | 150µin |
Terminal & Splice Style | Splice |
Sealable | No |
Barrel Style | Standard |
Plating Material | Tin |
Splice Type | Parallel Splice |
Insulated | No |
Serrated | No |
Agency/Standard | UL |
Product Type | Splice |
Termination Method | Crimp |
Wire Insulation Support | Without |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Inverter Remote Control Module (26X008)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Green (HS357-S250-GREEN)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- Te Connectivity Wire Connectors & Disconnects