Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER BUTT 4/0
Mfr # 324461
Zoro # G600975675
product price: $15.29
/ea
Sold in multiples of 10 for $152.90
$152.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.65 in
- Wire Size 4/0 AWG
- Outside Diameter .802 in
- Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324461
- Zoro # G600975675
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.65 in |
Wire Size | 4/0 AWG |
Outside Diameter | .802 in |
Barrel Inside Diameter (Min) | .658 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- Te Connectivity Wire Connectors & Disconnects