Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER BUTT 350MCM
Mfr # 324464
Zoro # G300975791
product price: $22.35
/ea
Sold in multiples of 63 for $1,408.05
$1,408.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 2.06 in
- Wire Size 325000 to 375000 CMA
- Outside Diameter 1.011 in
- Contact Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324464
- Zoro # G300975791
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 2.06 in |
Wire Size | 325000 to 375000 CMA |
Outside Diameter | 1.011 in |
Wire Size (CMA) | 350 kcmil |
Barrel Inside Diameter (Min) | .829 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- Te Connectivity Wire Connectors & Disconnects