Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER BUTT 300MCM
Mfr # 324463
Zoro # G400975776
Sold in multiples of 4 for $103.40
$103.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.93 in
- Wire Size 275000 to 325000 CMA
- Outside Diameter .936 in
- Contact Plating Thickness 150µin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324463
- Zoro # G400975776
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.93 in |
Wire Size | 275000 to 325000 CMA |
Outside Diameter | .936 in |
Barrel Inside Diameter (Min) | .768 in |
Wire Size (CMA) | 300 kcmil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- ABB Short-Barrel Splice, 1.00 in. L, Red (54504)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- Te Connectivity Wire Connectors & Disconnects