Shop All Splicing Connectors
Te Connectivity
SPLICE AMPOWER BUTT 250MCM
Mfr # 324462
Zoro # G400975752
product price: $19.65
/ea
Sold in multiples of 125 for $2,456.25
$2,456.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.79 in
- Wire Size 231000 to 275000 CMA
- Outside Diameter .856 in
- Agency/Standard UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324462
- Zoro # G400975752
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.79 in |
Wire Size | 231000 to 275000 CMA |
Outside Diameter | .856 in |
Barrel Inside Diameter (Min) | .7 in |
Wire Size (CMA) | 250 kcmil |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- Te Connectivity Wire Connectors & Disconnects