Shop All Splicing Connectors
Te Connectivity
Splice Ampower Butt 1/0
Mfr # 324458
Zoro # G705885312
product price: $10.85
/ea
Sold in multiples of 1000 for $10,850.00
$10,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1.24 in
- Wire Size 1/0 AWG
- Wire/Cable Type Copper
- Sealable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324458
- Zoro # G705885312
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.24 in |
Wire Size | 1/0 AWG |
Barrel Inside Diameter (Min) | .468 in |
Details
Color | Gray |
Wire/Cable Type | Copper |
Sealable | No |
Agency/Standard Number | E13288 |
Serrated | No |
Terminal & Splice Style | Splice |
Barrel Style | Standard |
Contact Plating Material | Tin |
Contact Plating Thickness | 150µin |
Product Type | Splice |
Agency/Standard | UL |
Accessory Type | Splice |
Discrete Wire Type | Stranded |
Insulated | No |
Plating Material | Tin |
Splice Type | Butt Splice |
Splice Configuration | Single to Single |
Barrel Type | Closed Barrel |
Termination Method | Crimp |
Splice Material | Copper |
Wire Insulation Support | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 100 Pack (63621)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- Te Connectivity Splicing Connectors