Shop All Splicing Connectors
Te Connectivity
SPLICE AMPLIVAR 3000-7000
Mfr # 42779-2
Zoro # G500975782
product price: $0.10
/ea
Sold in multiples of 15000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Wire Size 15.5 to 12 AWG
- Number of Serrations 9
- Heavy Duty No
- Barrel Type Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42779-2
- Zoro # G500975782
- Country of Origin Italy
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Wire Size | 15.5 to 12 AWG |
Crimp Width | .11 in |
Details
Number of Serrations | 9 |
Heavy Duty | No |
Barrel Type | Open Barrel |
Operating Voltage | 250 V |
Wire Insulation Support | Without |
Serrated | Yes |
Splice Capacity | 3 |
Terminal & Splice Style | Splice |
Splice Type | Pigtail Splice |
Product Type | Splice |
Contact Plating Thickness | 40µin |
Sealable | No |
Strip Orientation | End Feed |
Wire/Cable Type | Magnet Wire |
Plating Material | Tin |
Insulated | No |
Material Thickness | .02 in |
Contact Plating Material | Tin |
Splice Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- RELAY AND CONTROL Reversing Drum Switch, 1A, 1-Phase (RS-1A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- Te Connectivity Splicing Connectors