Shop All Splicing Connectors
Te Connectivity
Splice Amplivar 3000-7000
Mfr # 42779-1
Zoro # G005885333
product price: $0.08
/ea
Sold in multiples of 20000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Wire Size 15.5 to 12 AWG
- Barrel Type Open Barrel
- Splice Material Brass
- Splice Type Pigtail Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42779-1
- Zoro # G005885333
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Wire Size | 15.5 to 12 AWG |
Crimp Width | .11 in |
Details
Barrel Type | Open Barrel |
Splice Material | Brass |
Splice Type | Pigtail Splice |
Material Thickness | .02 in |
Insulated | No |
Heavy Duty | No |
Product Type | Splice |
Strip Orientation | End Feed |
Number of Serrations | 9 |
Serrated | Yes |
Wire/Cable Type | Magnet Wire |
Terminal & Splice Style | Splice |
Operating Voltage | 250 V |
Plating Material | Unplated |
Contact Plating Material | Unplated |
Sealable | No |
Wire Insulation Support | Without |
Splice Capacity | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- ABB 1 PVC Conduit Coupling (E940FR-CTN)
- GE ELECTRIC GE Electrical TG3221R 30A Outdoor Fusible Safety Switch (6118285)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- Te Connectivity Wire Connectors & Disconnects