Shop All Splicing Connectors
Te Connectivity
SPLICE 800-2500 .016 NPST
Mfr # 160659-2
Zoro # G700974950
product price: $0.06
/ea
Sold in multiples of 50000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Splice
- Contact Plating Material Nickel
- Sealed No
- Plating Material Nickel
- Wire Size (mm²) (mm²) .3 to 1.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160659-2
- Zoro # G700974950
- Country of Origin Netherlands
- Category Splicing Connectors
Dimensions
Wire Size (mm²) (mm²) | .3 to 1.42 |
Wire Size (AWG) (AWG) | 22 to 16 |
Details
Product Type | Splice |
Contact Plating Material | Nickel |
Sealed | No |
Plating Material | Nickel |
Strip Orientation | End Feed |
Wire/Cable Type | Regular Wire |
Serrated | No |
Splice Material | Steel |
Barrel Type | Open Barrel |
Material Thickness | .41 mm [ .016 in ] |
Splice Type | Thru Splice |
Insulated Wire Support | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- Te Connectivity Wire Connectors & Disconnects