Shop All Splicing Connectors
Te Connectivity
SPLICE 6000-8000 .020 TPST
Mfr # 485020-1
Zoro # G500975393
Sold in multiples of 50000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .125 in
- Wire Insulation Support Without
- Product Type Splice
- Barrel Type Open Barrel
- Barrel Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 485020-1
- Zoro # G500975393
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .125 in |
Details
Wire Insulation Support | Without |
Product Type | Splice |
Barrel Type | Open Barrel |
Barrel Style | Standard |
Insulated | No |
Wire/Cable Type | Stranded, Solid |
Plating Material | Tin |
Terminal & Splice Style | Splice |
Material Thickness | .02 in |
Sealable | No |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1-L)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- DARE Splicing Sleeves (DP4-5/10)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- GB SPLICE KIT UF CABLE (HST-1300)
- Te Connectivity Splicing Connectors