Shop All Splicing Connectors
Te Connectivity
Splice
Mfr # 591890-1
Zoro # G205885300
product price: $428.99
/ea
Sold in multiples of 100 for $42,899.00
Free Shipping & Returns
$42,899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diode Circuit Number 1N5367B
- Diode Current Rating .03 A
- Grommet Color Red
- Grommet Material Silicone Rubber
- Contact Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 591890-1
- Zoro # G205885300
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Contact Size | 20 |
Details
Diode Circuit Number | 1N5367B |
Diode Current Rating | .03 A |
Grommet Color | Red |
Grommet Material | Silicone Rubber |
Contact Mating Area Plating Material | Gold |
Diode Voltage Rating | 43 V |
Terminal Junction System Component Type | Electronic Splice-Diode |
Splice Type | Dual |
Product Type | Terminal Junction System Component |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- ELESA Mechanical position Indicators, DD51-FN-001.0-D-C3 (DD51)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- Te Connectivity Wire Connectors & Disconnects