Shop All Splicing Connectors
Te Connectivity
SPLICE 5000-16000 .025 BR
Mfr # 63625-1
Zoro # G300976873
Sold in multiples of 3500 for $350.00
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .267 in
- Wire/Cable Type Stranded, Solid
- Product Type Splice
- Heavy Duty No
- Barrel Type Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63625-1
- Zoro # G300976873
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .267 in |
Details
Wire/Cable Type | Stranded, Solid |
Product Type | Splice |
Heavy Duty | No |
Barrel Type | Open Barrel |
Material Thickness | .025 in |
Wire Insulation Support | Without |
Sealable | No |
Terminal & Splice Style | Splice |
Insulated | No |
Barrel Style | Standard |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRM4L-240A)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- FOUR SEASONS Fitting- Tee Splice, 16310 (16310)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- Te Connectivity Wire Connectors & Disconnects